- 60 in Belt Width
- 6 in Roller Diameter
- Unequal Impact Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 35 degrees Trough Angle
| Lubricant Type | Factory Sealed |
| Belt Width | 60 in |
| Center Rolls Shell Length | 21 in |
| Material | Rubber |
| Roller Dia. | 6 in |
| Idler Type | Unequal Impact Trougher |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Trough Angle [Nom] | 35 ° |
| Weight | 0.001 LB |
| EAN or UPC | 793699642889 |

