- 60 in Belt Width
- 6 in Roller Diameter
- Unequal Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 20 degrees Trough Angle
| Mounting Pad Thickness | 0.38 in |
| Material | Steel |
| Belt Width | 60 in |
| Bolt Spacing Center to Center | 9 in |
| Bolt Spacing Center to Center [Min] | 6.38 in |
| Lubricant Type | Regreaseable |
| Bolt Spacing Center to Center [Max] | 10.75 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Length of Idler Belt Width | 71.5 in |
| Trough Angle [Nom] | 20 ° |
| Center Rolls Shell Length | 51 in |
| Idler Type | Unequal Trougher |
| Roller Dia. | 6 in |
| Weight | 116.0 LB |
| EAN or UPC | 698210188467 |

