- 60 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Training, Positive Arm Idler Type
- CEMA Class C - Medium Duty Cema Class
- 35 degrees Trough Angle
| Idler Type | Equal Trougher Training, Positive Arm |
| Roller Length | 21 in |
| Roll Type | Three Rolls, Equal Length |
| Bearing Type | Tapered Roller Bearing |
| Overall Height | 25 in |
| Width of Bolt Spacing [Max] | 10 3/4 in |
| Roller Span | 56.875 in |
| Bracket Length | 71 in |
| Bracket Width | 14 1/2 in |
| Roller Material | Steel |
| Installed Options | None |
| Bolt Hole Spacing - Width | 9 in |
| Material | Steel |
| Lubrication | Relubricatable |
| Center Rolls Shell Length | 21 in |
| Center Roll Height | 10.6875 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 6 in |
| Bolt Hole Spacing - Length | 69 in |
| Width of Bolt Spacing [Min] | 5 3/4 in |
| Belt Width | 60 in |
| Trough Angle [Nom] | 35 ° |
| Weight | 225.0 LB |
| EAN or UPC | 698210727628 |

