- 60 in Belt Width
- 6 in Roller Diameter
- Unequal Trougher Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| Belt Width | 60 in |
| Idler Type | Unequal Trougher |
| Lubricant Type | Factory Sealed |
| Center Rolls Shell Length | 51 in |
| Trough Angle [Nom] | 20 ° |
| CEMA Class | CEMA Class C - Medium Duty |
| Material | Steel |
| Roller Dia. | 6 in |
| Weight | 116.0 LB |
| EAN or UPC | 793699963090 |

