- 60 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class C - Medium Duty Cema Class
- 45 degrees Trough Angle
| Bolt Hole Spacing - Length | 69 in |
| Idler Type | Equal Trougher |
| Material | Steel |
| Bracket Length | 71 1/2 in |
| Roll Type | Three Rolls, Equal Length |
| Bracket Width | 11 1/2 in |
| Roller Material | Steel |
| Roller Dia. | 5 in |
| Roller Length | 21 in |
| Belt Width | 60 in |
| Installed Options | None |
| Lubricant Type | Regreaseable |
| Bearing Type | Tapered Roller Bearing |
| CEMA Class | CEMA Class C - Medium Duty |
| Width of Bolt Spacing [Min] | 6 3/8 in |
| Lubrication | Relubricatable |
| Trough Angle [Nom] | 45 ° |
| Center Rolls Shell Length | 21 in |
| Bolt Hole Spacing - Width | 9 in |
| Weight | 117.0 LB |
| EAN or UPC | 698210727192 |

