- 60 in Belt Width
- 5 in Roller Diameter
- Unequal Trougher Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| Lubrication | Relubricatable |
| Bolt Spacing Center to Center | 9 in |
| Material | Steel |
| Center Roll Height | 9 1/4 in |
| Belt Width | 60 in |
| Roller Span | 64 15/16 in |
| Idler Type | Unequal Trougher |
| Center Rolls Shell Length | 51 in |
| Roller Length | 51 in |
| Length of Idler Belt Width | 71.5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Mounting Pad Thickness | 0.38 in |
| Lubricant Type | Regreaseable |
| Bolt Spacing Center to Center [Min] | 6.38 in |
| Roller Material | Steel |
| Overall Height | 11.75 in |
| Installed Options | None |
| Roll Type | Three Rolls, Unequal Length |
| Bolt Spacing Center to Center [Max] | 10.75 in |
| Bracket Width | 11 1/2 in |
| Bolt Hole Spacing - Width | 9 in |
| Width of Bolt Spacing [Min] | 6 3/8 in |
| Trough Angle [Nom] | 20 ° |
| Bolt Hole Spacing - Length | 69 in |
| Roller Dia. | 5 in |
| Bearing Type | Tapered Roller Bearing |
| Bracket Length | 71 1/2 in |
| Weight | 104.0 LB |
| EAN or UPC | 698210727024 |

