- 5R Wrapflex Coupling Hub
- 7/8" Bore
features
- Patented axial thrust tabs reduce reactionary loads on connected equipment to protect and extend equipment life
- Replace-in-place design eliminates the need for hub removal and movement/realignment of connected equipment with element replacement for reduced downtime
| Material | Powdered Metal |
| RPM [Max] | 4,500 rpm |
| Coupling Size | 5R |
| Torque Rating [Max] | 550.0 in lb |
| Hub Dia. | 2.36 in |
| Bore Dia. | 7/8 in |
| Length Through Bore | 1.020 in |
| Outside Dia. | 2.5200 in |
| Lock Type | Setscrew |
| Weight | 1.24 LB |
| EAN or UPC | 782934151613 |

