- Size 5 Bushed Coupling Hub
- Using Series 1108 Taper-Lock Bushing
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| RPM [Max] | 7500 rpm |
| Coupling Size | 5 |
| Length Through Bore | 0.88 in |
| Input Bore Range | 1/2" to 1 1/8" |
| Bushing Type | Taper-Lock |
| Bushing Series | 1108 |
| Torque Rating [Max] | 9.25 in lb |
| Outside Dia. | 3.125 in |
| Bore Dia. [Max] | 1 1/8 in |
| Style | Bushed from Either Side |
| Bore Dia. [Min] | 1/2 in |
| Weight | 1.33 LB |
| EAN or UPC | 698210008055 |

