- #5996 Tabletop Sprocket
- 9 Tooth
- 1 3/16" Minimum Bore
| Chain No. | 5996 |
| Length Through Bore | 1.875 in |
| Pitch Diameter | 6.578 in |
| Bore Range [Max] | 2.4375 in |
| Width Across Teeth | 0.625 in |
| No. of Teeth | 9 |
| Effective No. of Teeth | 9 |
| Outside Dia. | 6.46 in |
| Bore Range [Min] | 1.1875 in |
| Bore Style | Minimum Bore |
| Sprocket Style | C |
| Material | Acetal Thermoplastic |
| Weight | 1.75 LB |
| EAN or UPC | 698210889029 |

