- Spherical Roller Bearing Insert
- 7 in Inner Diameter
- 12.601 in Outer Diameter
- Double Setscrew Collar Locking Device
| I.D. | 7 in |
| Overall Width | 4.28 in |
| Bore Dia. [Max] | 7 in |
| Bore Dia. [Min] | 1 7/16 in |
| Housing Fillet Radius | 0.06 in |
| O.D. | 12.601 in |
| Locking Collar Width | 1.19 in |
| Series | 5000 |
| Length Through Bore | 8.75 in |
| Bearing Type | Spherical Roller Bearing |
| Collar O.D. | 9.72 in |
| Locking Device | Double Setscrew Locking Collar |
| Inner Ring Hub Diameter | 8.05 in |
| Weight | 104.0 LB |
| EAN or UPC | 698210685102 |

