- Spherical Roller Bearing Insert
- 6 1/2 in Inner Diameter
- 12.6 in Outer Diameter
- Double Setscrew Collar Locking Device
| I.D. | 6 1/2 in |
| Overall Width | 4.28 in |
| Dynamic Load Rating | 309860 lbf |
| Bearing Type | Spherical Roller Bearing |
| O.D. | 12.6 in |
| Locking Collar Width | 1.19 in |
| Bore Dia. [Max] | 7 in |
| Size Code | 16 |
| Static Load Rating | 395500 lbf |
| Set Screw Torque | 1600 in lb |
| Collar O.D. | 9.72 in |
| Locking Device | Double Setscrew Locking Collar |
| Bore Dia. [Min] | 1 7/16 in |
| Static Load Rating [Max] | 395500 lbf |
| Length Through Bore | 8.75 in |
| Temperature Range [Max] | 225 °F |
| Series | 5000 |
| Inner Ring Hub Diameter | 8.05 in |
| Weight | 110.0 LB |
| EAN or UPC | 698210862282 |

