- Spherical Roller Bearing Insert
- 6 in Inner Diameter
- 11.420 in Outer Diameter
- Double Setscrew Collar Locking Device
| Locking Collar Width | 1.13 in |
| Bearing Type | Spherical Roller Bearing |
| Collar O.D. | 8.64 in |
| O.D. | 11.42 in |
| Series | 5000 |
| Bore Dia. [Min] | 1 7/16 in |
| Housing Fillet Radius | 0.05 in |
| Overall Width | 4.01 in |
| Length Through Bore | 8.13 in |
| I.D. | 6 in |
| Bore Dia. [Max] | 7 in |
| Locking Device | Double Setscrew Locking Collar |
| Inner Ring Hub Diameter | 7.2 in |
| Weight | 86.0 LB |
| EAN or UPC | 698210642082 |

