- Spherical Roller Bearing Insert
- 5 in Inner Diameter
- 9.057 in Outer Diameter
- Double Setscrew Collar Locking Device
| Locking Device | Double Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Collar O.D. | 7.05 in |
| Locking Collar Width | 1.06 in |
| I.D. | 5 in |
| Bore Dia. [Min] | 1 7/16 in |
| Inner Ring Hub Diameter | 5 3/4 in |
| Overall Width | 3.56 in |
| Length Through Bore | 7.88 in |
| Bore Dia. [Max] | 7 in |
| Housing Fillet Radius | 0.05 in |
| O.D. | 9.057 in |
| Series | 5000 |
| Weight | 47.0 LB |
| EAN or UPC | 698210635336 |

