- Spherical Roller Bearing Insert
- 4 15/16 in Inner Diameter
- Double Setscrew Collar Locking Device
| Bore Dia. [Min] | 1 7/16 in |
| I.D. | 4 15/16 in |
| Bore Dia. [Max] | 7 in |
| Locking Device | Double Setscrew Locking Collar |
| Material | Teflon Lined Bore Inner Ring |
| Bearing Type | Spherical Roller Bearing |
| Series | 5000 |
| Weight | 58.0 LB |
| EAN or UPC | 698210025373 |

