- Spherical Roller Bearing Insert
- 4 1/2 in Inner Diameter
- 7.682 in Outer Diameter
- Double Setscrew Collar Locking Device
| O.D. | 7.682 in |
| Collar O.D. | 6.19 in |
| Length Through Bore | 6.25 in |
| Bore Dia. [Min] | 1 7/16 in |
| I.D. | 4 1/2 in |
| Inner Ring Hub Diameter | 5.03 in |
| Housing Fillet Radius | 0.05 in |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 7 in |
| Overall Width | 2.79 in |
| Series | 5000 |
| Locking Collar Width | 1 in |
| Locking Device | Double Setscrew Locking Collar |
| Weight | 25.8 LB |
| EAN or UPC | 698210025366 |

