- 54 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Training, Positive Arm Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 35 degrees Trough Angle
| Center Rolls Shell Length | 19 in |
| Belt Width | 54 in |
| Lubricant Type | Factory Sealed |
| Roller Dia. | 6 in |
| Material | Steel |
| Trough Angle [Nom] | 35 ° |
| Idler Type | Equal Trougher Training, Positive Arm |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Weight | 0.001 LB |
| EAN or UPC | 793699642391 |

