- 54 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 35 degrees Trough Angle
| Length of Idler Belt Width | 65.5 in |
| Bolt Spacing Center to Center [Max] | 10.75 in |
| Bolt Spacing Center to Center | 9 in |
| Lubricant Type | Factory Sealed |
| Mounting Pad Thickness | 0.38 in |
| Bolt Spacing Center to Center [Min] | 6.38 in |
| Idler Type | Equal Trougher |
| Material | Steel |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Trough Angle [Nom] | 35 ° |
| Center Rolls Shell Length | 19 in |
| Belt Width | 54 in |
| Roller Dia. | 6 in |
| Weight | 115.0 LB |
| EAN or UPC | 793699642346 |

