- 54 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 20 degrees Trough Angle
| Center Rolls Shell Length | 19 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Trough Angle [Nom] | 20 ° |
| Lubricant Type | Factory Sealed |
| Roller Dia. | 6 in |
| Belt Width | 54 in |
| Material | Steel |
| Idler Type | Equal Trougher |
| Weight | 105.0 LB |
| EAN or UPC | 793699642308 |

