- 54 in Belt Width
- 6 in Roller Diameter
- Unequal Trougher Idler Type
- CEMA Class C - Medium Duty Cema Class
- 35 degrees Trough Angle
| CEMA Class | CEMA Class C - Medium Duty |
| Lubricant Type | Factory Sealed |
| Trough Angle [Nom] | 35 ° |
| Bolt Spacing Center to Center [Max] | 10.75 in |
| Idler Type | Unequal Trougher |
| Center Rolls Shell Length | 39 in |
| Mounting Pad Thickness | 0.38 in |
| Length of Idler Belt Width | 65.5 in |
| Bolt Spacing Center to Center [Min] | 6.38 in |
| Material | Steel |
| Roller Dia. | 6 in |
| Bolt Spacing Center to Center | 9 in |
| Belt Width | 54 in |
| Weight | 115.0 LB |
| EAN or UPC | 698210143060 |

