- 54 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Training, Positive Arm Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| Roller Dia. | 6 in |
| Bearing Type | Tapered Roller Bearing |
| Trough Angle [Nom] | 20 ° |
| Roller Material | Steel |
| Width of Bolt Spacing [Min] | 5 3/4 in |
| Width of Bolt Spacing [Max] | 10 3/4 in |
| Bracket Width | 14 1/2 in |
| Center Roll Height | 10.6875 in |
| Roll Type | Three Rolls, Equal Length |
| Overall Height | 19.25 in |
| Roller Length | 19 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bolt Hole Spacing - Length | 63 in |
| Center Rolls Shell Length | 19 in |
| Material | Steel |
| Idler Type | Equal Trougher Training, Positive Arm |
| Bolt Hole Spacing - Width | 9 in |
| Lubrication | Relubricatable |
| Roller Span | 57.25 in |
| Belt Width | 54 in |
| Installed Options | None |
| Bracket Length | 65 in |
| Weight | 206.0 LB |
| EAN or UPC | 698210726522 |

