- 54 in Belt Width
- 6 in Roller Diameter
- Impact Trougher Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| CEMA Class | CEMA Class C - Medium Duty |
| Bracket Length | 65 1/2 in |
| Roll Type | Three Rolls, Unequal Length |
| Roller Material | Rubber |
| Center Rolls Shell Length | 45 in |
| Roller Span | 58.5 in |
| Lubricant Type | Regreaseable |
| Material | Steel |
| Roller Dia. | 6 in |
| Belt Width | 54 in |
| Roller Length | 45 in |
| Bearing Type | Tapered Roller Bearing |
| Lubrication | Relubricatable |
| Trough Angle [Nom] | 20 ° |
| Bolt Hole Spacing - Width | 9 in |
| Overall Height | 12.125 in |
| Installed Options | None |
| Width of Bolt Spacing [Min] | 6 3/8 in |
| Bolt Hole Spacing - Length | 63 in |
| Center Roll Height | 9.75 in |
| Idler Type | Impact Trougher |
| Bracket Width | 11 1/2 in |
| Weight | 109.0 LB |
| EAN or UPC | 698210726485 |

