- 531 Engineered Steel Roller Chain, Straight Sidebar
- 4" Pitch
| Material | Steel |
| Link Plates Thickness | N/A |
| Thickness | N/A |
| Pin Overall Length | 3.47 in |
| Roller Width | 1.19 in |
| Chain Series | 531 |
| Rated Working Load | 4500 lbs |
| Pin Material | Steel |
| Type | R |
| Package Type | 10 Foot Box |
| Pin Diameter | 0.63 in |
| Chain Pitch | 4 in |
| Roller Dia. | 2 1/4 in |
| Chain Construction | Engineered Steel Roller Chain, Straight Sidebar |
| Weight | 9.8 LB |
| EAN or UPC | 698210677206 |

