- Spherical Roller Bearing Insert
- 3 15/16 in Inner Diameter
- Double Setscrew Collar Locking Device
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Double Setscrew Locking Collar |
| Material | Teflon Lined Bore Inner Ring |
| Series | 5000 |
| Bore Dia. [Min] | 1 7/16 in |
| Bore Dia. [Max] | 7 in |
| I.D. | 3 15/16 in |
| Weight | 24.5 LB |
| EAN or UPC | 698210025335 |

