- Spherical Roller Bearing Insert
- 3 11/16 in Inner Diameter
- 7.089 in Outer Diameter
- Double Setscrew Collar Locking Device
| Housing Fillet Radius | 0.05 in |
| I.D. | 3 11/16 in |
| Overall Width | 2 3/4 in |
| Length Through Bore | 6.13 in |
| Series | 5000 |
| Inner Ring Hub Diameter | 4.556 in |
| Locking Collar Width | 1 in |
| Bore Dia. [Max] | 7 in |
| Locking Device | Double Setscrew Locking Collar |
| Collar O.D. | 5.63 in |
| O.D. | 7.089 in |
| Bore Dia. [Min] | 1 7/16 in |
| Bearing Type | Spherical Roller Bearing |
| Weight | 25.5 LB |
| EAN or UPC | 698210635275 |

