- Spherical Roller Bearing Insert
- Precision Bore Type
- 3 7/16 in Inner Diameter
- Double Setscrew Collar Locking Device
| I.D. | 3 7/16 in |
| Bore Dia. [Min] | 1 7/16 in |
| Bore Dia. [Max] | 7 in |
| Bearing Type | Spherical Roller Bearing |
| Bore Type | Precision Bore |
| Series | 5000 |
| Locking Device | Double Setscrew Locking Collar |
| Weight | 13.6 LB |
| EAN or UPC | 698210025311 |

