- Spherical Roller Bearing Insert
- 3 7/16 in Inner Diameter
- 5.905 in Outer Diameter
- Double Setscrew Collar Locking Device
| Series | 5000 |
| Dynamic Load Rating | 84330 lbf |
| Collar O.D. | 4.9 in |
| Length Through Bore | 5.32 in |
| Bore Dia. [Max] | 7 in |
| Locking Device | Double Setscrew Locking Collar |
| Temperature Range [Max] | 225 °F |
| Locking Collar Width | 0.81 in |
| Material | Steel |
| Overall Width | 2.31 in |
| Inner Ring Hub Diameter | 3.98 in |
| Set Screw Torque | 680 in lb |
| O.D. | 5.905 in |
| Bore Dia. [Min] | 1 7/16 in |
| Bearing Type | Spherical Roller Bearing |
| Static Load Rating [Max] | 90700 lbf |
| Static Load Rating | 90700 lbf |
| I.D. | 3 7/16 in |
| Size Code | 10 |
| Weight | 13.6 LB |
| EAN or UPC | 793699359961 |

