- Spherical Roller Bearing Insert
- 3 3/16 in Inner Diameter
- 5.907 in Outer Diameter
- Double Setscrew Collar Locking Device
| Bore Dia. [Min] | 1 7/16 in |
| Inner Ring Hub Diameter | 3.98 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Fillet Radius | 0.05 in |
| Overall Width | 2.31 in |
| I.D. | 3 3/16 in |
| Collar O.D. | 4.9 in |
| O.D. | 5.907 in |
| Length Through Bore | 5.32 in |
| Locking Device | Double Setscrew Locking Collar |
| Bore Dia. [Max] | 7 in |
| Locking Collar Width | 0.81 in |
| Series | 5000 |
| Weight | 15.5 LB |
| EAN or UPC | 698210635251 |

