- Spherical Roller Bearing Insert
- 2 7/16 in Inner Diameter
- 4.331 in Outer Diameter
- Double Setscrew Collar Locking Device
| Static Load Rating | 53500 lbf |
| Bore Dia. [Max] | 7 in |
| Set Screw Torque | 680 in lb |
| Bearing Type | Spherical Roller Bearing |
| I.D. | 2 7/16 in |
| O.D. | 4.331 in |
| Temperature Range [Max] | 225 °F |
| Series | 5000 |
| Dynamic Load Rating | 43240 lbf |
| Size Code | 8 |
| Locking Collar Width | 0.81 in |
| Material | Steel |
| Collar O.D. | 3.55 in |
| Bore Dia. [Min] | 1 7/16 in |
| Locking Device | Double Setscrew Locking Collar |
| Overall Width | 1 3/4 in |
| Length Through Bore | 4.37 in |
| Static Load Rating [Max] | 53500 lbf |
| Inner Ring Hub Diameter | 2.9 in |
| Weight | 6.0 LB |
| EAN or UPC | 793699892413 |

