- Spherical Roller Bearing Insert
- 2 3/16 in Inner Diameter
- 3.94 in Outer Diameter
- Double Setscrew Collar Locking Device
| Bore Dia. [Min] | 1 7/16 in |
| O.D. | 3.94 in |
| Length Through Bore | 4.13 in |
| Locking Device | Double Setscrew Locking Collar |
| Collar O.D. | 3 1/4 in |
| Inner Ring Hub Diameter | 2.62 in |
| Locking Collar Width | 3/4 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Fillet Radius | 0.05 in |
| Series | 5000 |
| Overall Width | 1.66 in |
| I.D. | 2 3/16 in |
| Bore Dia. [Max] | 7 in |
| Weight | 5.1 LB |
| EAN or UPC | 698210635206 |

