- 16 Tooth
- 1.507" Chain Pitch
- Cast Iron Sprocket
| Material | Cast Iron |
| Width Across Teeth | 0.625 in |
| Chain Pitch | 1.506 in |
| Hub Length Thru | 3 in |
| Chain No. | 952, 52 |
| Chain Strands | Single |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 7.72 in |
| No. of Teeth | 16 |
| Bore Dia. [Max] | 2 1/2 in |
| Hub Dia. | 4 in |
| Weight | 16.0 LB |

