- 12 Tooth
- 1.506" Chain Pitch
- Cast Iron Sprocket
| Hardened Teeth | Without Hardened Teeth |
| Hub Length Thru | 2 in |
| Chain No. | 952, 52 |
| Bore Dia. [Max] | 1.8200 in |
| Hub Dia. | 3 in |
| Width Across Teeth | 0.625 in |
| Material | Cast Iron |
| Chain Pitch | 1.506 in |
| Chain Strands | Single |
| Pitch Diameter | 5.82 in |
| No. of Teeth | 12 |
| Weight | 5.4 LB |
| EAN or UPC | 698210679934 |

