- Spherical Roller Bearing Insert
- 125 mm Inner Diameter
- 9.055 in Outer Diameter
- Double Setscrew Collar Locking Device
| Set Screw Torque | 1350 in lb |
| Locking Device | Double Setscrew Locking Collar |
| Temperature Range [Max] | 225 °F |
| Collar O.D. | 7.05 in |
| Inner Ring Hub Diameter | 5 3/4 in |
| Overall Width | 3.56 in |
| Locking Collar Width | 1.06 in |
| Size Code | 13 |
| Bore Dia. [Max] | 7 in |
| Series | 5000 |
| Bearing Type | Spherical Roller Bearing |
| Dynamic Load Rating | 191100 lbf |
| I.D. | 125 mm |
| Static Load Rating | 241900 lbf |
| Static Load Rating [Max] | 241900 lbf |
| O.D. | 9.055 in |
| Bore Dia. [Min] | 1 7/16 in |
| Length Through Bore | 7.88 in |
| Weight | 58.0 LB |
| EAN or UPC | 698210920692 |

