- Spherical Roller Bearing Insert
- 1 1/2 in Inner Diameter
- 3.349 in Outer Diameter
- Double Setscrew Collar Locking Device
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Double Setscrew Locking Collar |
| O.D. | 3.349 in |
| Locking Collar Width | 0.63 in |
| Overall Width | 1.58 in |
| Housing Fillet Radius | 0.05 in |
| Length Through Bore | 3.81 in |
| Bore Dia. [Min] | 1 7/16 in |
| I.D. | 1 1/2 in |
| Collar O.D. | 2.58 in |
| Inner Ring Hub Diameter | 2.03 in |
| Series | 5000 |
| Bore Dia. [Max] | 7 in |
| Weight | 3.7 LB |
| EAN or UPC | 698210635169 |

