- Spherical Roller Bearing Insert
- 1 7/16 in Inner Diameter
- 2.835 in Outer Diameter
- Double Setscrew Collar Locking Device
| Locking Device | Double Setscrew Locking Collar |
| Size Code | 4 |
| Length Through Bore | 3.45 in |
| Inner Ring Hub Diameter | 1 3/4 in |
| Series | 5000 |
| Temperature Range [Max] | 225 °F |
| Material | Steel |
| O.D. | 2.835 in |
| Dynamic Load Rating | 19860 lbf |
| Static Load Rating [Max] | 20900 lbf |
| Overall Width | 1.31 in |
| I.D. | 1 7/16 in |
| Collar O.D. | 2.3 in |
| Static Load Rating | 20900 lbf |
| Bore Dia. [Max] | 7 in |
| Locking Collar Width | 0.63 in |
| Bearing Type | Spherical Roller Bearing |
| Set Screw Torque | 325 in lb |
| Bore Dia. [Min] | 1 7/16 in |
| Weight | 2.2 LB |
| EAN or UPC | 793699720976 |

