- #50 Chain
- 1 Strand
- 5/8" Pitch
- Riveted
- Stainless Steel Material
applications
- Water
- Acids
- Alkalis
- High temperature
features
- Same principal dimensions as ANSI chains but made of stainless steel
compliances
- 0
| Material | Stainless Steel |
| Pin Diameter | 0.2 in |
| No. of Strands Across | 1 |
| Chain Type | ANSI |
| Self-Lubricating | No |
| Chain Series | 50, 50-2, 50-3, 50-4 |
| Roller Width | 3/8 in |
| Link Plates Height | 19/32 in |
| Package Type | 10 Foot Box |
| Pins & Rollers | Standard |
| Roller Dia. | 0.4 in |
| Chain No. | 50 |
| Side Bow | No |
| Duty | Standard-Duty |
| Pin Overall Length | 13/16 in |
| Pin Material | Austenitic Stainless Steel |
| Link Plates Thickness | 0.08 in |
| Chain Pitch | 0.625 in |
| Chain Construction | Riveted |
| Weight | 0.653 LB |
| EAN or UPC | 698210590185 |

