- Size 50 Coupling Hub
- RSB
- for Metric Hardware
- Minimum Bore = 29 mm
- Maximum Bore = 92 mm
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Outside Dia. | 8.125 in |
| Coupling Size | 50 |
| Torque Rating [Max] | 7650 in lb |
| Length Through Bore | 2.75 in |
| Bore Dia. [Max] | 92.0000 mm |
| RPM [Max] | 4200 rpm |
| Bore Dia. [Min] | 29.0000 mm |
| Weight | 35.38 LB |
| EAN or UPC | 698210792268 |

