- Size 50R Coupling Hub, 2.75" Bore, C Dimension = 3.03"
features
- Easy to install
- Can be blind assembled from either direction
- Hub teeth machined with special nose radius to minimize potential misalignment
- Carbon steel for maximum strength
| RPM [Max] | 3000 rpm |
| Hub Dia. | 6 11/16 in |
| Torque Rating [Max] | 22100 in lb |
| Lock Type | Setscrew |
| Material | Steel |
| Outside Dia. | 7.48 in |
| Length Through Bore | 3.03 in |
| Coupling Size | 50R |
| Weight | 29.3 LB |
| EAN or UPC | 782934170263 |

