- Size 4 Bushed Coupling Hub
- Using Series 1008 Taper-Lock Bushing
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Torque Rating [Max] | 550 in lb |
| Bore Dia. [Min] | 1/2 in |
| Coupling Size | 4 |
| Outside Dia. | 2.6 in |
| Input Bore Range | 1/2" to 1" |
| Style | Bushed from Either Side |
| Bushing Series | 1008 |
| Bushing Type | Taper-Lock |
| Bore Dia. [Max] | 1 in |
| RPM [Max] | 7500 rpm |
| Length Through Bore | 0.88 in |
| Weight | 0.82 LB |
| EAN or UPC | 698210008000 |

