- 48 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Training, Positive Arm Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 35 degrees Trough Angle
| Idler Type | Equal Trougher Training, Positive Arm |
| Lubricant Type | Factory Sealed |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Material | Steel |
| Center Rolls Shell Length | 17 in |
| Trough Angle [Nom] | 35 ° |
| Belt Width | 48 in |
| Weight | 194.0 LB |
| EAN or UPC | 698210143046 |

