- 48 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Impact Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| Idler Type | Equal Trougher Impact |
| Roller Dia. | 6 in |
| Center Rolls Shell Length | 17 in |
| Material | Steel |
| Belt Width | 48 in |
| Lubricant Type | Factory Sealed |
| CEMA Class | CEMA Class C - Medium Duty |
| Trough Angle [Nom] | 20 ° |
| Weight | 92.0 LB |
| EAN or UPC | 662864312943 |

