- 48 in Belt Width
- 6 in Roller Diameter
- Impact Trougher Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| Roller Length | 39 in |
| Installed Options | None |
| Roller Span | 52 1/2 in |
| Center Roll Height | 9 1/2 in |
| Belt Width | 48 in |
| Trough Angle [Nom] | 20 ° |
| Bolt Hole Spacing - Length | 57 in |
| Lubricant Type | Regreaseable |
| Center Rolls Shell Length | 39 in |
| Bracket Length | 59 in |
| Roller Material | Rubber |
| CEMA Class | CEMA Class C - Medium Duty |
| Lubrication | Relubricatable |
| Material | Steel |
| Bolt Hole Spacing - Width | 7.5 in |
| Roll Type | Three Rolls, Unequal Length |
| Bracket Width | 9 1/4 in |
| Idler Type | Impact Trougher |
| Bearing Type | Tapered Roller Bearing |
| Roller Dia. | 6 in |
| Width of Bolt Spacing [Min] | 5 3/4 in |
| Overall Height | 11.875 in |
| Weight | 97.0 LB |
| EAN or UPC | 698210725556 |

