- 48 in Belt Width
- 5 in Roller Diameter
- Flat Impact Idler Type
- CEMA Class C - Medium Duty Cema Class
- 0 degrees Trough Angle
| Bolt Spacing Center to Center [Max] | 6.25 in |
| Trough Angle [Nom] | 0 ° |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 48 in |
| Bolt Spacing Center to Center | 5 in |
| Roller Dia. | 5 in |
| Idler Type | Flat Impact |
| Material | Rubber |
| Center Rolls Shell Length | 51 in |
| Length of Idler Belt Width | 53 in |
| Lubricant Type | Regreaseable |
| Bolt Spacing Center to Center [Min] | 3.75 in |
| Mounting Pad Thickness | 0.19 in |
| Weight | 73.0 LB |
| EAN or UPC | 698210143008 |

