- 48 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Training, Positive Arm Idler Type
- CEMA Class B - Light Duty Cema Class
- 35 degrees Trough Angle
| Material | Steel |
| Overall Height | 21.0625 in |
| Center Rolls Shell Length | 17 in |
| Roller Dia. | 5 in |
| Bracket Width | 14 1/2 in |
| Belt Width | 48 in |
| Trough Angle [Nom] | 35 ° |
| Bracket Length | 58 1/2 in |
| Center Roll Height | 8 1/2 in |
| Idler Type | Equal Trougher Training, Positive Arm |
| Installed Options | None |
| Width of Bolt Spacing [Max] | 10 3/4 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing - Length | 57 in |
| Roll Type | Three Rolls, Equal Length |
| Roller Span | 46 5/16 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Roller Length | 17 in |
| Roller Material | Steel |
| Width of Bolt Spacing [Min] | 5 3/4 in |
| CEMA Class | CEMA Class B - Light Duty |
| Lubricant Type | Regreaseable |
| Weight | 156.0 LB |
| EAN or UPC | 698210725273 |

