- 48 in Belt Width
- 4 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class B - Light Duty Cema Class
- 20 degrees Trough Angle
| Belt Width | 48 in |
| Trough Angle [Nom] | 20 ° |
| Center Rolls Shell Length | 17 in |
| Length of Idler Belt Width | 59 in |
| CEMA Class | CEMA Class B - Light Duty |
| Idler Type | Equal Trougher |
| Lubricant Type | Factory Sealed |
| Material | Steel |
| Roller Dia. | 4 in |
| Weight | 58.0 LB |
| EAN or UPC | 793699401561 |

