- 48 in Belt Width
- 7 in Roller Diameter
- Live Shaft Impact Flat Carrier Idler Type
- CEMA Class E - Heavy Duty Cema Class
- 0 degrees Trough Angle
| Roller Dia. | 7 in |
| Lubricant Type | Regreaseable |
| Center Rolls Shell Length | 52 in |
| Bolt Hole Spacing - Length | 57 in |
| Mounting Pad Thickness | 1.63 in |
| Bracket Length | 61 3/4 in |
| Lubrication | Relubricatable |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roll Type | Single Roll, Round |
| Roller Length | 52 in |
| Roller Material | Rubber |
| Bolt Spacing Center to Center | 7.13 in |
| Bolt Spacing Center to Center [Max] | 7.44 in |
| Bolt Spacing Center to Center [Min] | 6.88 in |
| Belt Width | 48 in |
| Trough Angle [Nom] | 0 ° |
| Bracket Width | 10 1/2 in |
| Width of Bolt Spacing [Max] | 8 3/4 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing - Width | 7.125 in |
| Length of Idler Belt Width | 59.63 in |
| Idler Type | Live Shaft Impact Flat Carrier |
| Width of Bolt Spacing [Min] | 7 1/8 in |
| Installed Options | None |
| Weight | 283.0 LB |
| EAN or UPC | 698210725785 |

