- 7 Tooth
- 1.630" Chain Pitch
- Cast Iron Sprocket
| Chain Strands | Single |
| Hub Dia. | 2 1/2 in |
| Chain No. | 45, 945, 955 |
| Chain Pitch | 1.63 in |
| No. of Teeth | 7 |
| Material | Cast Iron |
| Width Across Teeth | 0.687 in |
| Hub Length Thru | 1 1/2 in |
| Bore Dia. [Max] | 1.6200 in |
| Pitch Diameter | 3.76 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 2.6 LB |
| EAN or UPC | 698210679705 |

