- 42 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class C - Medium Duty Cema Class
- 35 degrees Trough Angle
| Material | Steel |
| Idler Type | Equal Trougher |
| Roller Dia. | 6 in |
| Trough Angle [Nom] | 35 ° |
| Belt Width | 42 in |
| Mounting Pad Thickness | 0.31 in |
| Bolt Spacing Center to Center [Min] | 5.75 in |
| Length of Idler Belt Width | 53 in |
| Bolt Spacing Center to Center [Max] | 8.5 in |
| Lubricant Type | Factory Sealed |
| CEMA Class | CEMA Class C - Medium Duty |
| Bolt Spacing Center to Center | 7.5 in |
| Center Rolls Shell Length | 15 in |
| Weight | 88.0 LB |
| EAN or UPC | 698210806705 |

