- 42 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class C - Medium Duty Cema Class
- 20 degrees Trough Angle
| Bracket Length | 53 in |
| Roller Dia. | 6 in |
| Bolt Spacing Center to Center [Min] | 5.75 in |
| Trough Angle [Nom] | 20 ° |
| Mounting Pad Thickness | 0.31 in |
| Overall Height | 14.5625 in |
| Center Roll Height | 9 1/2 in |
| Belt Width | 42 in |
| Roll Type | Three Rolls, Equal Length |
| Bracket Width | 9 1/4 in |
| Bolt Spacing Center to Center [Max] | 8.5 in |
| Lubrication | Factory Sealed |
| Roller Span | 43 7/16 in |
| Installed Options | None |
| Bearing Type | Tapered Roller Bearing |
| Lubricant Type | Factory Sealed |
| Bolt Spacing Center to Center | 7.5 in |
| Roller Material | Steel |
| Length of Idler Belt Width | 53 in |
| Idler Type | Equal Trougher |
| Width of Bolt Spacing [Min] | 5.75 in |
| Center Rolls Shell Length | 15 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 15 in |
| Bolt Hole Spacing - Length | 51 in |
| Material | Steel |
| Bolt Hole Spacing - Width | 7.5 in |
| Weight | 82.0 LB |
| EAN or UPC | 698210806347 |

