- 42 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Training, Actuating Shoe Idler Type
- CEMA Class C - Medium Duty Cema Class
- 45 degrees Trough Angle
| Bolt Spacing Center to Center [Max] | 10.75 in |
| Mounting Pad Thickness | 0.25 in |
| Bolt Spacing Center to Center [Min] | 5.75 in |
| Length of Idler Belt Width | 53 in |
| Idler Type | Actuating Shoe, Equal Trougher Training |
| Bolt Spacing Center to Center | 7.5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Center Rolls Shell Length | 15 in |
| Roller Dia. | 5 in |
| Trough Angle [Nom] | 45 ° |
| Lubricant Type | Factory Sealed |
| Belt Width | 42 in |
| Material | Steel |
| Weight | 165.0 LB |
| EAN or UPC | 698210836115 |

