- 42 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class B - Light Duty Cema Class
- 20 degrees Trough Angle
| Roller Dia. | 5 in |
| Trough Angle [Nom] | 20 ° |
| Center Rolls Shell Length | 15 in |
| CEMA Class | CEMA Class B - Light Duty |
| Belt Width | 42 in |
| Lubricant Type | Regreaseable |
| Idler Type | Equal Trougher |
| Material | Steel |
| Weight | 59.0 LB |
| EAN or UPC | 698210723934 |

